This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Delta Faucet

Stryke® Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14476BL
  • Item #7794728
  • Manufacturer Part #T14476-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14476BL
  • Item #7794728
  • Manufacturer Part #T14476-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spout Type:
Pull Up
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
Tub Spout Flow Rate:
6.0 gpm
Tub Spout Reach:
7-5/16 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
034449888332
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes