Right-Hand/Left-Hand Trip Lever in Chrome
Stryke™ Right-Hand/Left-Hand Trip Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/4
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Length:
- 10-1/16
- Material:
- Zinc
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- UPC:
- 034449884204
- WaterSense Labeled:
- No