Single Cross Handle Helo in Brilliance® Champagne Bronze
Stryke® Single Cross Handle Helo in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Delta Stryke™ single handle bathroom faucets
- Mounts to side of faucet
- Helo spoke handle adds a custom touch with its distinctive 3-spoke design
- Red/blue indicator markings
- Includes set screw
- Includes allen wrench for easy installation
- The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
- This vibrant, Gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 2-21/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449887274
- Width:
- 2-1/8 in