This product requires certification to purchase.

Single Handle Bar Faucet in Lumicoat® Arctic Stainless

Delta Faucet

Stryke™ Single Handle Bar Faucet in Lumicoat® Arctic Stainless

  • Fast #
  • Part #D9976TARPRDST
  • Item #9592456
  • Manufacturer Part #9976T-AR-PR-DST
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Single Handle Bar Faucet in Lumicoat® Arctic Stainless

  • Fast #
  • Part #D9976TARPRDST
  • Item #9592456
  • Manufacturer Part #9976T-AR-PR-DST
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • With Touch2O® technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flashes red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense® LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Requires 6 AA (included) or 6 C batteries
  • Intuitive Touch2O® technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP73954 may be ordered separately
  • MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-1/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
10-13/16 in
Spout Reach
6-14/25 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Stryke™
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Arctic Stainless
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc, Pull Down, Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
034449996518