This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only) (Showerhead Sold Separately)

Delta Faucet

Stryke® Single Handle Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14476SSPRLHD
  • Item #10424607
  • Manufacturer Part #T14476-SS-PR-LHD
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Single Handle Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14476SSPRLHD
  • Item #10424607
  • Manufacturer Part #T14476-SS-PR-LHD
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • Monitor® pressure balance valve keeps water temperature within a safe ± 3.6? F (± 2.0? C), helping to protect you from sudden changes in hot or cold water pressure
  • Shower head sold separately
  • Choose from the wide selection of Delta® shower heads
  • Pull-up tub spout diverts the flow of water from the tub spout to the shower head
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Stryke®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
4-19/100
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Shower Arm Reach:
5-1/2
Showerhead Function:
Not Included
Trim Only:
Yes
Tub Spout Reach:
7-5/16
UPC:
195205103226
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes