This product requires certification to purchase.

Single Handle Diverter Valve Trim in Lumicoat® Stainless

Delta Faucet

Stryke® Single Handle Diverter Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT11876SSPR
  • Item #10424585
  • Manufacturer Part #T11876-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Single Handle Diverter Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT11876SSPR
  • Item #10424585
  • Manufacturer Part #T11876-SS-PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 468
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Trim kit only, must purchase rough-in R11000 separately to complete the unit
  • Includes valve cartridge
  • Three function diverter with 2 individual positions and 1 shared position
  • Single lever handle for ease of operation
  • ADA Compliant metal lever handle
  • Optional non shared cartridge available RP71717
  • Red/blue indicators on handle
  • R11000 rough-in valve sold separately (when adding to cart, valve will be offered)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
3-3/4 in
Escutcheon Height:
5-1/8 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-1/2 in
Length:
4-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Multi
Trim Only:
Yes
Type:
DT11876SSPR
UPC:
195205102991
Valve Trim Type:
Transfer & Diverter
Width:
4-1/2 in