This product requires certification to purchase.

Single Handle Floor Mount Filler in Lumicoat® Champagne Bronze (Trim Only)

Delta Faucet

Stryke™ Single Handle Floor Mount Filler in Lumicoat® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT4777CZPRFL
  • Item #10424681
  • Manufacturer Part #T4777-CZ-PR-FL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Single Handle Floor Mount Filler in Lumicoat® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT4777CZPRFL
  • Item #10424681
  • Manufacturer Part #T4777-CZ-PR-FL
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Hand shower includes double check valves for backflow protection
  • Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
  • WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Single hole floor-mount installation
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Stryke™
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Depth:
12-47/100 in
Faucet Height:
44-3/8 in
Faucet Material:
Brass
Faucet Type:
Tub Filler
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
44-19/50 in
Hose Length:
60 in
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Single
Spout Height:
44-19/50 in
Spout Type:
Rigid spout
Trim Only:
Yes
Tub Spout Reach:
9-11/16 in
UPC:
195205103875
WaterSense Labeled:
Yes