Single Handle Floor Mount Filler in Matte Black (Trim Only)
Stryke™ Single Handle Floor Mount Filler in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- H2Okinetic® Technology gives you the feeling of more water without using more water
- 5-1/2 in. at the base
- 43-11/16 in. tall
- Coordinating hand shower included
- Ships with coordinating handle for quick and easy installation
- Helo spoke handle adds a custom touch with its distinctive 3-spoke design
- ADA Compliant
- Trim kit only, must purchase rough-in R4707-FL separately to complete the unit
- Alternative rough option: R4707-FLWS (with stops)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Stryke™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11-21/25 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 42-91/100 in
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 40-9/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-11/16 in
- UPC:
- 034449887502
- WaterSense Labeled:
- Yes
- Width:
- 11-3/16 in