Single Handle Lever in Chrome
Stryke® Single Handle Lever in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Delta Stryke™ single handle bathroom faucets
- Mounts to side of faucet
- Red/blue indicators
- Includes set screw
- Includes allen wrench for easy installation
- Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
- Pair Chrome with crisp lines and bright whites for a bold, modern contrast or convey a hint of nostalgia in vintage spaces
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-3/8
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449887236
- WaterSense Labeled:
- No
- Width:
- 1-43/100