This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome (Handle Sold Separately)

This product has been replaced by

DELTA STRYKE SINGLE HANDLE BATHROOM FAUCET
Delta Faucet DELTA STRYKE SINGLE HANDLE BATHROOM FAUCET
Manufacturer Part #5776-PR-MPU-DST
Delta Faucet

Stryke™ Single Handle Monoblock Bathroom Sink Faucet in Chrome (Handle Sold Separately)

  • Fast #
  • Part #D577MPULHPDST
  • Item #8950839
  • Manufacturer Part #577-MPU-LHP-DST
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

DELTA STRYKE SINGLE HANDLE BATHROOM FAUCET
Delta Faucet DELTA STRYKE SINGLE HANDLE BATHROOM FAUCET
Manufacturer Part #5776-PR-MPU-DST
Delta Faucet

Stryke™ Single Handle Monoblock Bathroom Sink Faucet in Chrome (Handle Sold Separately)

  • Fast #
  • Part #D577MPULHPDST
  • Item #8950839
  • Manufacturer Part #577-MPU-LHP-DST
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Faucet body constructed of brass
  • Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
  • Single hole mounting type
  • Faucet includes Diamond Seal ceramic disc
  • Includes pop-up drain assembly
  • Faucet handle not included
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Stryke™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
5-97/100
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-1/2
Spout Reach:
4-13/16
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
034449949057
Vandal Resistant:
No
WaterSense Labeled:
Yes