This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Champagne Bronze

Delta Faucet

Stryke Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Champagne Bronze

  • Fast #
  • Part #D576CZPRMPUDST
  • Item #10424297
  • Manufacturer Part #576-CZ-PR-MPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Champagne Bronze

  • Fast #
  • Part #D576CZPRMPUDST
  • Item #10424297
  • Manufacturer Part #576-CZ-PR-MPU-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lumicoat® Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole 4-inch installations
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Stryke
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Deck Plate Included:
Yes
Depth:
6-14/25
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-22/25
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-22/25
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to http://www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
6-22/25
Spout Reach:
5-11/25
Spout Type:
Standard spout
Supply Lines Included:
Yes
Trim Only:
No
Type:
D576CZPRMPUDST
UPC:
195205066095
WaterSense Labeled:
Yes