This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Champagne Bronze

Delta Faucet

Stryke™ Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Champagne Bronze

  • Fast #
  • Part #D5776CZPDPRDST
  • Item #10125507
  • Manufacturer Part #5776-CZPD-PR-DST
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Champagne Bronze

  • Fast #
  • Part #D5776CZPDPRDST
  • Item #10125507
  • Manufacturer Part #5776-CZPD-PR-DST
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Covered under Delta's limited lifetime warranty
  • Faucet body constructed of brass
  • Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
  • Coordinates with products from the Stryke line
  • Single hole mounting type
  • Deck mounted installation - single hole faucet mounts directly to sink or countertop
  • Single knob handle controls the flow and temperature of water
  • Pull down wand with magnetic docking to secure it when not in use
  • Push pop-up drain assembly included
  • Includes optional escutcheon base plate - for sinks with 3 faucet holes
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
8 in
Flow Rate
1.2 gpm
Height
8 in
Maximum Deck Thickness
2-37/100 in
Number of Pieces
2 Piece
Spout Height
4-69/100 in
Spout Reach
5-31/50 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Battery Type
Alkaline
Cartridge Type
Ceramic Disc
Collection
Stryke™
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Knob
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.2, ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Type
D5776CZPDPRDST
WaterSense Labeled
Yes
UPC
195205047995