This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Chrome

Delta Faucet

Stryke Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Chrome

  • Fast #
  • Part #D5766PRMPUDST
  • Item #10424291
  • Manufacturer Part #5766-PR-MPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Chrome

  • Fast #
  • Part #D5766PRMPUDST
  • Item #10424291
  • Manufacturer Part #5766-PR-MPU-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole 4-inch installations
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Stryke
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Deck Plate Included:
Yes
Depth:
6-14/25 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-22/25 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Cross
Height:
6-22/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Spout Height:
6-22/25 in
Spout Reach:
5-11/25 in
Spout Type:
Standard spout
Supply Lines Included:
Yes
Trim Only:
No
Type:
D5766PRMPUDST
UPC:
195205066194
WaterSense Labeled:
Yes