This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Stainless

Delta Faucet

Stryke Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Stainless

  • Fast #
  • Part #D576SSPRMPUDST
  • Item #10424301
  • Manufacturer Part #576-SS-PR-MPU-DST
4 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Stainless

  • Fast #
  • Part #D576SSPRMPUDST
  • Item #10424301
  • Manufacturer Part #576-SS-PR-MPU-DST
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole 4-inch installations
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-14/25 in
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
6-22/25 in
Flow Rate
1.2 gpm
Height
6-22/25 in
Maximum Deck Thickness
2-3/4 in
Spout Height
6-22/25 in
Spout Reach
5-11/25 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Stryke
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Stainless
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to http://www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Standard spout
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
Type
D576SSPRMPUDST
WaterSense Labeled
Yes
UPC
195205066132