This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Champagne Bronze

Delta Faucet

Stryke® Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DT14476CZPR
  • Item #10424603
  • Manufacturer Part #T14476-CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DT14476CZPR
  • Item #10424603
  • Manufacturer Part #T14476-CZ-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • Monitor® pressure balance valve keeps water temperature within a safe ± 3.6? F (± 2.0? C), helping to protect you from sudden changes in hot or cold water pressure
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
4-19/100 in
Flow Rate
1.75 gpm
Height
7 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Stryke®
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Multi
Spray Type
Pause, Massage, Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.1016, ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
195205103172