This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Venetian Bronze (Trim Only)

Delta Faucet

Stryke® Two Handle Multi Function Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT17T276RB
  • Item #8951308
  • Manufacturer Part #T17T276-RB
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Two Handle Multi Function Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT17T276RB
  • Item #8951308
  • Manufacturer Part #T17T276-RB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Trim kit only, must order multichoice® universal valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® gives you the feeling of more water without using more water
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3<lt/> DEG/<gt/>F (±1.6<lt/> DEG/<gt/>C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • ADA compliant metal lever handle
  • Watersense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Back-to-back installation capability
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Stryke®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
5-19/50
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/2
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
H2Okinetic®, Drench, Full, Massage, Pause
Trim Only:
Yes
UPC:
034449948258
Valve Trim Type:
Thermostatic