Single Handle Multi Function Shower Faucet in Lumicoat® Chrome (Trim Only)
Stryke® Single Handle Multi Function Shower Faucet in Lumicoat® Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- H2Okinetic® gives you the feeling of more water without using more water
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Temperature only controlled with handle
- 120° maximum handle rotation
- All parts replaceable from the front of the valve
- Red/blue pad print temperature indicator on the shower escutcheon
- Helo spoke handles add a custom touch with their distinctive 3-spoke design
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Stryke®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 4-11/50
- Diameter:
- 6
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 7
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Shower Arm Reach:
- 5-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Pause, Full
- Trim Only:
- Yes
- UPC:
- 195205103158