This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT17276SSPR
  • Item #10424613
  • Manufacturer Part #T17276-SS-PR
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT17276SSPR
  • Item #10424613
  • Manufacturer Part #T17276-SS-PR
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® gives you the feeling of more water without using more water
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • ADA Compliant metal lever handle
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Stryke®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
3-21/25
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Height:
7
Number of Handles:
Single Handle
Shower Arm Reach:
5-1/2
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Pause, Massage, Full
Trim Only:
Yes
UPC:
195205103301
Valve Trim Type:
Pressure Balancing