This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Lumicoat® Stainless

Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Lumicoat® Stainless

  • Fast #
  • Part #DT14276SSPR
  • Item #10424598
  • Manufacturer Part #T14276-SS-PR
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Lumicoat® Stainless

  • Fast #
  • Part #DT14276SSPR
  • Item #10424598
  • Manufacturer Part #T14276-SS-PR
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-19/100 in
Diameter
6 in
Height
7 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Stryke®
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Stainless
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to http://www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Multi
Spray Type
H2Okinetic Technology®
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.1016, ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
Type
DT14276SSPR
UPC
195205103127