Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Stryke® Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- H2Okinetic® gives you the feeling of more water without using more water
- Trim kit only, must order MultiChoice® universal valve separately to complete the unit
- Temperature only controlled with handle
- 120° maximum handle rotation
- All parts replaceable from the front of the valve
- Red/blue pad print temperature indicator on the shower escutcheon
- Helo spoke handles add a custom touch with their distinctive 3-spoke design
- Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2Okinetic®spray
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-11/50 in
- Diameter:
- 6 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Length:
- 4-3/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449888295
- Valve Trim Type:
- Pressure Balancing