Single Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze (Handle Sold Separately)
Stryke® Single Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Diverter handle not included, must purchase handle separately to complete the unit
- Main control utilizes single-function pressure balanced cartridge
- Top handle controls diverter functions
- Bottom handle controls on/off and temperature
- Bottom handle has 120° maximum rotation
- Red/Blue indicator markings
- Three function diverter for 2 individual positions, 1 shared position
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1016, ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 4-14/25
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 8-9/100
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 195205103509
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7