Single Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze
Stryke® Single Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Trim kit only, must purchase rough-in separately to complete the unit
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect from sudden changes in hot or cold water pressure
- Back-to-back installation capability
- Temperature only controlled with handle
- 120° maximum handle rotation
- All parts replaceable from the front of the valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 195205103035
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7 in