This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

Delta Faucet

Stryke® Single Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT14076SSPR
  • Item #10424591
  • Manufacturer Part #T14076-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Single Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT14076SSPR
  • Item #10424591
  • Manufacturer Part #T14076-SS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must purchase rough-in separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect from sudden changes in hot or cold water pressure
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
7 in
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Stryke®
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Stainless
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.1016, ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1, CSA B125.16
Product Type
Valve Trim
UPC
195205103059