Single Handle Pull Down Bar Faucet in Lumicoat® Arctic Stainless
Stryke™ Single Handle Pull Down Bar Faucet in Lumicoat® Arctic Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Case: 3 Pallet: 48.00-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
- Diamond Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Fits 1 or 3-hole installations with optional deck plate (RP100190ARPR, sold separately)
- Coordinating soap dispenser RP101629ARPR available for purchase separately
- ADA compliant
- The high-arc, gooseneck design swivels 360° with a 20-inch retractable hose for added convenience during everyday kitchen tasks
- Two-function spray wand: Aerated stream or spray
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Arctic Stainless
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-5/8
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 15-5/8
- Spout Reach:
- 6-9/16
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 034449996471