This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Matte Black

Delta Faucet

Stryke® Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #D9976CZPRDST
  • Item #9592450
  • Manufacturer Part #9976-CZ-PR-DST
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #D9976CZPRDST
  • Item #9592450
  • Manufacturer Part #9976-CZ-PR-DST
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (RP100190CZPR, sold separately)
  • Coordinating soap dispenser RP101629CZPR available for purchase separately
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-inch retractable hose for added convenience during everyday kitchen tasks
  • Two-function spray wand: aerated stream or spray
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Stryke®
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
15-63/100
Spout Reach:
6-14/25
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down, Swivel
Type:
D9976CZPRDST
UPC:
034449996495