This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Champagne Bronze

Delta Faucet

Stryke Single Handle Pull Down Kitchen Faucet in Champagne Bronze

  • Fast #
  • Part #D9176CZPRDST
  • Item #9592455
  • Manufacturer Part #9176-CZ-PR-DST
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke Single Handle Pull Down Kitchen Faucet in Champagne Bronze

  • Fast #
  • Part #D9176CZPRDST
  • Item #9592455
  • Manufacturer Part #9176-CZ-PR-DST
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Lumicoat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (RP100190CZPR, sold separately)
  • Coordinating soap dispenser RP101629CZPR available for purchase separately
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-inch retractable hose for added convenience during everyday kitchen tasks
  • Two-function spray wand: aerated stream or spray
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.8 gpm
Spout Height
11-5/16 in
Spout Reach
9 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Stryke
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Handle Material
Zinc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D9176CZPRDST
UPC
034449996419