Single Handle Pull Down Kitchen Faucet in Lumicoat® Champagne Bronze
Stryke® Single Handle Pull Down Kitchen Faucet in Lumicoat® Champagne Bronze
Product Details
Product Details
- With Touch2O® technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
- Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
- LED light signals blue when touch mode is active and flashes red when batteries are running low
- Automatic water flow shut-off after four minutes helps conserve water
- Integrated TempSense® LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Requires 6 AA (included) or 6 C batteries
- Intuitive Touch2O® technology can sense the difference between a touch and a grab, reducing the chances of false activation
- Optional A/C adapter EP73954 may be ordered separately
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A122.18.1, ASME A122.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-1/4 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 11-13/16 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down, Swivel
- Supply Lines Included:
- Yes
- UPC:
- 034449996457