Single Handle Pull Down Kitchen Faucet with Side Spray in Matte Black
Stryke Single Handle Pull Down Kitchen Faucet with Side Spray in Matte Black
Product Details
Product Details
- Delta® VoiceIQ™ Technology pairs with your smart home device for completely hands-free control
- Use voice commands to turn your faucet on and off, warm the water, dispense a specific amount or fill custom containers like your coffee pot
- Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
- Requires 6 AA (included) or 6 C batteries and A/C wall adapter (included)
- For installation and continued operation of VoiceIQ™ Technology, a wall outlet underneath the sink that isn’t controlled by a switch is required
- With Touch2O® Technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
- Integrated TempSense® LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Automatic water flow shut-off after four minutes helps conserve water
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Stryke
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains and can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.
- Side Spray:
- Yes
- Spout Height:
- 17-1/4
- Spout Reach:
- 9
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down, Swivel
- Supply Lines Included:
- Yes
- Type:
- D9176TVBLDST
- UPC:
- 195205015178