Single Handle Lever in Brilliance® Champagne Bronze
Stryke® Single Handle Lever in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Delta Stryke™ single handle bathroom faucets
- Mounts to side of faucet
- Red/blue indicators
- Includes set screw
- Includes allen wrench for easy installation
- The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
- This vibrant, Gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-3/8
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449887373
- WaterSense Labeled:
- No
- Width:
- 1-43/100