This product requires certification to purchase.

Trip Lever in Brilliance® Champagne Bronze

Delta Faucet

Stryke® Trip Lever in Brilliance® Champagne Bronze

  • Fast #
  • Part #D77660CZ
  • Item #7784202
  • Manufacturer Part #77660-CZ
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Trip Lever in Brilliance® Champagne Bronze

  • Fast #
  • Part #D77660CZ
  • Item #7784202
  • Manufacturer Part #77660-CZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Universal left front, left side, or right side mount tank lever
  • Requires Certification
Dimensions & Measurements
Depth
1-5/16 in
Diameter
1-9/16 in
Length
10-1/16 in
Characteristics & Features
Adjustable
No
Collection
Stryke®
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Champagne Bronze
Handle Material
Zinc
Handle Type
Trip Lever
Installation Type
Universal Mount
Material
Zinc
Number of Handles
Single Handle
Trip Lever Location
Right-Hand/Left-Hand
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
034449884211