This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Lumicoat Champagne Bronze

Delta Faucet

Stryke Two Handle Centerset Bathroom Sink Faucet in Lumicoat Champagne Bronze

  • Fast #
  • Part #D25775CZPRMPUDST
  • Item #10424234
  • Manufacturer Part #25775-CZ-PR-MPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke Two Handle Centerset Bathroom Sink Faucet in Lumicoat Champagne Bronze

  • Fast #
  • Part #D25775CZPRMPUDST
  • Item #10424234
  • Manufacturer Part #25775-CZ-PR-MPU-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4 in. installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Diamond coated ceramic cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5-47/50 in
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
7-3/8 in
Flow Rate
1.2 gpm
Height
7-19/50 in
Maximum Deck Thickness
2-1/4 in
Spout Height
7-19/50 in
Spout Reach
4-81/100 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Stryke
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Material
Zinc
Faucet Mount
Centerset
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Rigid spout
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
Type
D25775CZPRMPUDST
WaterSense Labeled
Yes
UPC
195205102410