This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Matte Black (Trim Only)

Delta Faucet

Stryke® Two Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17T276BL
  • Item #7794744
  • Manufacturer Part #T17T276-BL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Two Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17T276BL
  • Item #7794744
  • Manufacturer Part #T17T276-BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® gives you the feeling of more water without using more water
  • TempAssure® thermostatic valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic® spray
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • ADA compliant metal lever handle
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-19/50 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
UPC:
034449888592
Valve Trim Type:
Thermostatic