Two Handle Roman Tub Faucet in Lumicoat® Chrome (Trim Only)
Stryke Two Handle Roman Tub Faucet in Lumicoat® Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Trim kit only, must purchase rough-in kit separately
- Rough-in R2707 (sold separately) required for installation
- Fits 3-hole 8-16 in. deck-mount installations
- Rigid spout
- Hot and cold indicators
- ADA compliant metal helo handles
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CSA Certified:
- Yes
- Collection:
- Stryke
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 12-1/4
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 10 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 10-18/25
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 10-18/25
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- UPC:
- 195205103578
- WaterSense Labeled:
- No