Two Handle Roman Tub Faucet in Lumicoat® Stainless (Trim Only)
Stryke Two Handle Roman Tub Faucet in Lumicoat® Stainless (Trim Only)
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Ships with coordinating handles for quick and easy installation
- Lever handles for precise temperature and volume control
- ADA Compliant
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- Red/blue indicators
- Fits 3-hole 8-16 in. installations
- Flexible mounting arrangement allows design flexibility
- Rigid spout does not swivel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- CSA Certified:
- Yes
- Collection:
- Stryke
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 11
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 10 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-1/4
- Installation Type:
- Deck Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 9-1/4
- Spout Type:
- Rigid spout
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- UPC:
- 195205103417
- WaterSense Labeled:
- No