This product requires certification to purchase.

Two Handle Roman Tub Faucet in Lumicoat® Stainless (Trim Only)

Delta Faucet

Stryke® Two Handle Roman Tub Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT2777SSPR
  • Item #10424643
  • Manufacturer Part #T2777-SS-PR
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Two Handle Roman Tub Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT2777SSPR
  • Item #10424643
  • Manufacturer Part #T2777-SS-PR
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R2707 (sold separately) required for installation
  • Fits 3-hole 8-16 in. deck-mount installations
  • Rigid spout
  • Hot and cold indicators
  • ADA compliant metal lever handles
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
Application:
Residential
Collection:
Stryke®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
11-3/4 in
Faucet Center Size:
12 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
10-18/25 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
10-18/25 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Type:
Non-diverter
UPC:
195205103530
WaterSense Labeled:
Yes