Two Handle Roman Tub Faucet in Venetian Bronze (Trim Only)
Stryke® Two Handle Roman Tub Faucet in Venetian Bronze (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim kit only, must purchase rough-in kit separately
- Rough-in R2707 (sold separately) required for installation
- Fits 3-hole 8-16 in. deck-mount installations
- Rigid spout
- Hot and cold indicators
- ADA compliant metal helo handles
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- CSA Certified:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 12-1/4
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 10-18/25
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 10-18/25
- Spout Type:
- Rigid
- Trim Only:
- Yes
- UPC:
- 034449948692
- WaterSense Labeled:
- Yes