This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Lumicoat® Champagne Bronze (Trim Only)

Delta Faucet

Stryke® Two Handle Roman Tub Faucet with Hand Shower in Lumicoat® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT4776CZPR
  • Item #10424668
  • Manufacturer Part #T4776-CZ-PR
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Two Handle Roman Tub Faucet with Hand Shower in Lumicoat® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT4776CZPR
  • Item #10424668
  • Manufacturer Part #T4776-CZ-PR
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® Technology gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Ships with coordinating handles for quick and easy installation
  • Lever handles for precise temperature and volume control
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Includes 59 in. hose
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
11 in
Faucet Center Size
8 in - 16 in
Flow Rate
1.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
9-1/4 in
Spout Height
9-1/4 in
Characteristics & Features
Collection
Stryke®
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Hand Shower
Handle Material
Brass
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195205103738