This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

Delta Faucet

Stryke™ Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #DT4777BL
  • Item #8951354
  • Manufacturer Part #T4777-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #DT4777BL
  • Item #8951354
  • Manufacturer Part #T4777-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R4707 (sold separately) required for installation
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® hand shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Hand shower includes double check valves for backflow protection
  • Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 l/min @ 552 kPa
  • WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Fits 4-hole 8-16 in. deck-mount installation
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
11-81/100 in
Faucet Center Size
8 in - 16 in
Flow Rate
18.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
10-3/4 in
Spout Height
6-7/8 in
Tub Spout Reach
9-3/4 in
Characteristics & Features
Collection
Stryke™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Hand Shower
Handle Material
Brass
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spout Type
Fixed, Rigid
Spray Type
H2Okinetic® Spray
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
ASME
A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
034449949194