Two Handle Roman Tub Faucet with Handshower in Lumicoat® Chrome (Trim Only)
Stryke® Two Handle Roman Tub Faucet with Handshower in Lumicoat® Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- H2Okinetic® Technology gives you the feeling of more water without using more water
- Coordinating hand shower included
- Ships with coordinating handles for quick and easy installation
- Helo spoke handles add a custom touch with their distinctive 3-spoke design
- ADA Compliant
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Includes 59 in. hose
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Stryke®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 11
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 9-1/4
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Single
- Spout Height:
- 9-1/4
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 195205103813
- WaterSense Labeled:
- Yes