This product requires certification to purchase.

Two Handle Thermostatic Valve Trim with Integrated Diverter in Lumicoat® Stainless (Diverter Handle Sold Separately)

Delta Faucet

Stryke® Two Handle Thermostatic Valve Trim with Integrated Diverter in Lumicoat® Stainless (Diverter Handle Sold Separately)

  • Fast #
  • Part #DT27T876SSPRLHP
  • Item #10424652
  • Manufacturer Part #T27T876-SS-PR-LHP
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Two Handle Thermostatic Valve Trim with Integrated Diverter in Lumicoat® Stainless (Diverter Handle Sold Separately)

  • Fast #
  • Part #DT27T876SSPRLHP
  • Item #10424652
  • Manufacturer Part #T27T876-SS-PR-LHP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter handle not included, must purchase handle separately to complete the unit
  • Main control utilizes Thermostatic Valve cartridge
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume
  • Bottom dial controls temperature
  • Bottom handle has 90° maximum rotation
  • Red/Blue indicator markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1016, ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Stryke®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
6-19/50 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Included:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-81/100 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
195205103691
Valve Trim Type:
Thermostatic, Transfer & Diverter
Width:
7 in