Two Handle Wall Mount Tub Filler in Lumicoat® Champagne Bronze
Stryke® Two Handle Wall Mount Tub Filler in Lumicoat® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Tub spout extends 12-3/4 in. from wall
- Ships with coordinating handles for quick and easy installation
- Lever handles for precise temperature and volume control
- ADA Compliant
- Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
- 1/2 in.-14 NPT threaded female inlets
- Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
- Three-hole wall-mount
- Rigid spout does not swivel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 12-18/25 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Height:
- 12 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 12 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 195205103981