This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Lumicoat® Chrome

Delta Faucet

Stryke® Two Handle Wall Mount Tub Filler in Lumicoat® Chrome

  • Fast #
  • Part #DT5776PRWL
  • Item #10424690
  • Manufacturer Part #T5776-PR-WL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Two Handle Wall Mount Tub Filler in Lumicoat® Chrome

  • Fast #
  • Part #DT5776PRWL
  • Item #10424690
  • Manufacturer Part #T5776-PR-WL
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Tub spout extends 12-3/4 in. from wall
  • Ships with coordinating handles for quick and easy installation
  • Lever handles for precise temperature and volume control
  • ADA Compliant
  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • 1/2 in.-14 NPT threaded female inlets
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
  • Three-hole wall-mount
  • Rigid spout does not swivel
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
12-18/25
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
3-1/2
Installation Type:
Wall Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Spout Height:
12
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
12
Tub Spout Type:
Non-diverter
UPC:
195205104001