This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Lumicoat® Stainless

Delta Faucet

Stryke® Two Handle Wall Mount Tub Filler in Lumicoat® Stainless

  • Fast #
  • Part #DT5776SSPRWL
  • Item #10424691
  • Manufacturer Part #T5776-SS-PR-WL
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Two Handle Wall Mount Tub Filler in Lumicoat® Stainless

  • Fast #
  • Part #DT5776SSPRWL
  • Item #10424691
  • Manufacturer Part #T5776-SS-PR-WL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Tub spout extends 12-3/4 in. from wall
  • Ships with coordinating handles for quick and easy installation
  • Lever handles for precise temperature and volume control
  • ADA Compliant
  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • 1/2 in.-14 NPT threaded female inlets
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
  • Three-hole wall-mount
  • Rigid spout does not swivel
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
12-18/25 in
Faucet Connection Size
1/2 in
Flow Rate
8.0 gpm
Height
3-1/2 in
Spout Height
12 in
Tub Spout Reach
12 in
Characteristics & Features
Collection
Stryke®
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Stainless
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Filler
Handle Material
Brass
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Spout Type
Fixed
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
UPC
195205104025