Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat Champagne Bronze
Stryke Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat Champagne Bronze
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.
- 1/2 in.-14 NPT threaded female inlets
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits 3-hole wall installations
- Drain assembly sold separately
- Trim kit only, must purchase rough-in kit R3500-WL separately
- ADA Compliant
- Helo spoke handles add a custom touch with their distinctive 3-spoke design
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Stryke
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 9-17/50
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-219/500
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 2-3/4
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2-3/4
- Spout Reach:
- 8-69/100
- Spout Type:
- Rigid spout
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Type:
- DT35766LFCZPRWL
- UPC:
- 195205103868
- WaterSense Labeled:
- Yes