This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat Champagne Bronze

Delta Faucet

Stryke Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat Champagne Bronze

  • Fast #
  • Part #DT3576LFCZPRWL
  • Item #10424659
  • Manufacturer Part #T3576LF-CZ-PR-WL
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat Champagne Bronze

  • Fast #
  • Part #DT3576LFCZPRWL
  • Item #10424659
  • Manufacturer Part #T3576LF-CZ-PR-WL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.
  • 1/2 in.-14 NPT threaded female inlets
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole wall installations
  • Drain assembly sold separately
  • Trim kit only, must purchase rough-in kit R3500-WL separately
  • ADA Compliant
  • Lever handles for precise temperature and volume control
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
9-17/50 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
2-219/500 in
Flow Rate
1.2 gpm
Height
2-11/25 in
Maximum Deck Thickness
2-3/4 in
Spout Height
2-3/4 in
Spout Reach
8-69/100 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Wall Mount, Widespread
Collection
Stryke
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Rigid spout
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
DT3576LFCZPRWL
WaterSense Labeled
Yes
UPC
195205103929