This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat Stainless

Delta Faucet

Stryke Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat Stainless

  • Fast #
  • Part #DT3576LFSSPRWL
  • Item #10424661
  • Manufacturer Part #T3576LF-SS-PR-WL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat Stainless

  • Fast #
  • Part #DT3576LFSSPRWL
  • Item #10424661
  • Manufacturer Part #T3576LF-SS-PR-WL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.
  • 1/2 in.-14 NPT threaded female inlets
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole wall installations
  • Drain assembly sold separately
  • Trim kit only, must purchase rough-in kit R3500-WL separately
  • ADA Compliant
  • Lever handles for precise temperature and volume control
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Stryke
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Deck Plate Included:
No
Depth:
9-17/50 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-219/500 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
2-11/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
2-3/4 in
Spout Reach:
8-69/100 in
Spout Type:
Rigid spout
Supply Lines Included:
No
Trim Only:
Yes
UPC:
195205103967
WaterSense Labeled:
Yes