This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Champagne Bronze

Delta Faucet

Stryke™ Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D35775CZPDPRDST
  • Item #10125487
  • Manufacturer Part #35775-CZPD-PR-DST
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D35775CZPDPRDST
  • Item #10125487
  • Manufacturer Part #35775-CZPD-PR-DST
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Makes quick work of cleaning toothpaste, dirt and small debris from your sink with a nimble pull-down spray wand
  • MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place keeping it docked when not in use
  • Lumicoat™ finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals on the product’s most commonly touched areas
  • Diamond Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • ADA compliant
  • Fits three hole installation
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 1/4 turn stops
  • Backed by Delta Faucet's lifetime limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in - 16 in
Faucet Connection Size
3/8 in
Faucet Height
7-7/8 in
Flow Rate
1.2 gpm
Height
7-22/25 in
Maximum Deck Thickness
2-1/4 in
Spout Height
4-14/25 in
Spout Reach
5-69/100 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Battery Type
Alkaline
Cartridge Type
Diamond Coated Ceramic
Collection
Stryke™
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
D35775CZPDPRDST
WaterSense Labeled
Yes
UPC
195205048343