This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Lumicoat Champagne Bronze

Delta Faucet

Stryke Two Handle Widespread Bathroom Sink Faucet in Lumicoat Champagne Bronze

  • Fast #
  • Part #D357766CZPRMPUDST
  • Item #10424273
  • Manufacturer Part #357766-CZ-PR-MPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke Two Handle Widespread Bathroom Sink Faucet in Lumicoat Champagne Bronze

  • Fast #
  • Part #D357766CZPRMPUDST
  • Item #10424273
  • Manufacturer Part #357766-CZ-PR-MPU-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4-16 inch installations
  • Includes matching-finish metal drain assembly
  • Red/blue indicator markings
  • ADA Compliant
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5-22/25 in
Faucet Center Size
8 in
Faucet Connection Size
3/8 in
Faucet Height
6-13/16 in
Flow Rate
1.2 gpm
Height
6-81/100 in
Maximum Deck Thickness
2-1/4 in
Spout Height
6-81/100 in
Spout Reach
4-3/4 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Stryke
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Rigid spout
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
Type
D357766CZPRMPUDST
WaterSense Labeled
Yes
UPC
195205102823