This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Lumicoat Chrome

Delta Faucet

Stryke Two Handle Widespread Bathroom Sink Faucet in Lumicoat Chrome

  • Fast #
  • Part #D35775PRMPUDST
  • Item #10424269
  • Manufacturer Part #35775-PR-MPU-DST
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke Two Handle Widespread Bathroom Sink Faucet in Lumicoat Chrome

  • Fast #
  • Part #D35775PRMPUDST
  • Item #10424269
  • Manufacturer Part #35775-PR-MPU-DST
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4-16 inch installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Solid brass fabricated end valve
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Stryke
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Deck Plate Included:
No
Depth:
5-81/100
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/8
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-19/50
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
7-19/50
Spout Reach:
4-3/4
Spout Type:
Rigid spout
Supply Lines Included:
Yes
Trim Only:
No
Type:
D35775PRMPUDST
UPC:
195205102748
WaterSense Labeled:
Yes