This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brilliance® Matte Black

Delta Faucet

Stryke® Wall Mount Toilet Tissue Holder in Brilliance® Matte Black

  • Fast #
  • Part #D77655BL
  • Item #7794550
  • Manufacturer Part #77655-BL
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Wall Mount Toilet Tissue Holder in Brilliance® Matte Black

  • Fast #
  • Part #D77655BL
  • Item #7794550
  • Manufacturer Part #77655-BL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 405
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-19/50 in
Height
2-13/100 in
Length
9-3/4 in
Width
7-5/8 in
Included Components
Hardware Included
No
Characteristics & Features
Collection
Stryke®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449884341